TPA-30
Eaton's Bussmann series Fuses, TPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPA-30

Eaton's Bussmann series Fuses, TPA Series

TPA-30

Eaton's Bussmann series Fuses, TPA Series
TELPOWER ALARM FUSE
MFG Item Number
TPA-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, TPA Series
Item #
TPA-30
TELPOWER ALARM FUSE

TPA Series Information

  • 3~50 Amps
  • 170VDC
  • Fast Acting
  • Cartridge
  • UL Approvals
The Bussman TPC Series is recognized for branch circuit protection. The fuses have Current‑limiting capacity. Complete system coordination capability. Use with Telpower TP15914 and TP15900‑4 Disconnect Switches.
  • Silver‑Plated Brass Ferrules
  • Indicator Pin
  • Glass Melamine Tube


Specifications

Specifications
Manufacturer Part Number TPA-30
Manufacturer Eaton's Bussmann series
Product Series TPA
Family Series Eaton's Bussmann series Fuses, TPA Series
Description Eaton Bussmann series TPA telecommunication fuse, Indication pin, Orange ring for correct fuse position, 170 Vdc, 30 A, 100 kAIC, Non Indicating, Current-limiting, Ferrule end X ferrule end
Fuse Type Telecommunications Type
Current Rating 30 A
DC Voltage 170 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 170 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.028 lbs
Gross Weight 0.028 lbs