TPA-B Series Information
| Manufacturer Part Number | TPA-B-25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TPA-B |
| Family Series | Eaton's Bussmann series Fuses, TPA-B Series |
| Description | Eaton Bussmann series TPA telecommunication fuse, Indication pin, Orange ring for correct fuse position, 65 Vdc, 25 A, 20 kAIC, Non Indicating, Current-limiting, Ferrule end X ferrule end |
| Fuse Type | Telecommunications Type |
| Current Rating | 25 A |
| DC Voltage | 65 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 20 kA @ 65 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |