TPB-1200-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPB-1200-E

Eaton's Bussmann series Fuses

TPB-1200-E

Eaton's Bussmann series Fuses
1200AMP TELCOM FUSE B000004777
MFG Item Number
TPB-1200-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TPB-1200-E
1200AMP TELCOM FUSE B000004777

Series Information

Specifications

Specifications
Manufacturer Part Number TPB-1200-E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series TPB telecommunication fuse, 1200 A
Fuse Type Telecommunications Type
Current Rating 1,200 A
Net Weight 4.22 lbs
Gross Weight 4.22 lbs