TPB0
Veris Industries HVAC Sensors, TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPB0

Veris Industries HVAC Sensors, TP Series

TPB0

Veris Industries HVAC Sensors, TP Series
Temp Economy Plate,100R Pt
MFG Item Number
TPB0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TP Series
Item #
TPB0
Temp Economy Plate,100R Pt

TP Series Information

  • Moisture resistant
  • Durable
  • Easy installation
  • Flexibile
  • Simple maintenance
TP Series flush mounted temperature sensors are designed to monitor the temperature of the air in areas where sensor durability and security are needed.They are ideal for spaces where moisture and water vapor are concerns.The back of the TP is insulated to reduce interior wall temperature influence.The TP is for indoor use only.

Specifications

Specifications
Manufacturer Part Number TPB0
Manufacturer Veris Industries
Product Series TP
Family Series Veris Industries HVAC Sensors, TP Series
Description Temp Economy Plate,100R Pt
Application Indoor
Operating Temperature -13-221 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs