TPC-53020-3S
Acme Electric Transformers, TPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPC-53020-3S

Acme Electric Transformers, TPC Series

TPC-53020-3S

Acme Electric Transformers, TPC Series
TFMR 1PH 50KVA 240X480-120/240
Item Number
TPC-53020-3S
MFG Item Number
TPC530203S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TPC Series
Item #
TPC-53020-3S
TFMR 1PH 50KVA 240X480-120/240

TPC Series Information

  • General Purpose Transformer
  • Distribution Type
  • Insulation Class: Class R
  • NEMA Rating: NEMA 2
  • Enclosed: No
Distribution type general purpose transformers for industrial and commercial use. Available in 1 or 3‑Phase options. Various VA ratings are available.

Specifications

Specifications
Manufacturer Part Number TPC530203S
Manufacturer Acme Electric
Product Series TPC
Family Series Acme Electric Transformers, TPC Series
Description Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 50kVA, Copper Windings
Phase 1
Type Distribution
VA Rating 50,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor, Wall
NEMA Rating NEMA 2
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 378 lbs
Gross Weight 378 lbs