Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
TPC1942
HellermannTyton Hand Tools
Disc Port Opening Tool - B Port,
This item cannot be canceled or returned
Description
Disc Port Opening Tool - B Port,
Specifications
Specifications
| Manufacturer Part Number |
TPC1942 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
Disc Port Opening Tool - B Port, Blue, 1/pkg |
| Type |
Opening Tool |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TPC1942
HellermannTyton Hand Tools