TPC3-53315-1S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPC3-53315-1S

Acme Electric Transformers

TPC3-53315-1S

Acme Electric Transformers
TFMR 3PH 112.5KVA 480-208Y120
Item Number
TPC3-53315-1S
MFG Item Number
TPC3533151S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
TPC3-53315-1S
TFMR 3PH 112.5KVA 480-208Y120

Series Information

Specifications

Specifications
Manufacturer Part Number TPC3533151S
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description 115°C Rise - Copper Windings - 480Δ Primary Volts - 208Y/120 Secondary Volts - 3Ø
Phase 3
Type Dry Sealed
VA Rating 112,500 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Approvals CSA, UL
Net Weight 1020 lbs
Gross Weight 1020 lbs