Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPDL

Hubbell Power Centers

TPDL

Hubbell Power Centers
DISTRIB BOX, 50 AMP LOCKING
MFG Item Number
TPDL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Centers, Series
Item #
TPDL
DISTRIB BOX, 50 AMP LOCKING

Series Information

Specifications

Specifications
Manufacturer Part Number TPDL
Manufacturer Hubbell
Family Series Hubbell Power Centers
Description DISTRIB BOX, 50 AMP LOCKING
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Twist-Lock, (1) 30A Twist-Lock, (2) 50A Twist-Lock
Current Rating 50 A
Inlet Type Twist Lock
Flip Cover Yes
Overload Protection Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 32.45 lbs
Gross Weight 32.45 lbs