Series Information
| Manufacturer Part Number | TPDS |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Power Centers |
| Description | DISTRIB BOX, 50 AMP STRAIGHT BLADE |
| Input Voltage | 120 VAC, 240 VAC |
| Output Voltage | 120 VAC, 240 VAC |
| Phase | 1 |
| Output Receptacles | (6) 20A Straight Blade, (1) 30A Twist-Lock, (2) 50A Twist-Lock |
| Current Rating | 50 A |
| Inlet Type | Twist Lock |
| Flip Cover | Yes |
| Overload Protection | Yes |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 25.843 lbs |
| Gross Weight | 25.843 lbs |