Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TPF1BK Bryant Electric Electrical Box Covers, PLATE, TAMPER RESISTANT,1-G,4 PORT,BK
TPF1BK Bryant Electric Electrical Box Covers, PLATE, TAMPER RESISTANT,1-G,4 PORT,BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, TAMPER RESISTANT,1-G,4 PORT,BK
Specifications
Specifications
| Manufacturer Part Number |
TPF1BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Faceplate,Secure-IT Face Plate, Tamper-Resistant, 1-Gang, 4-Port, Black |
| Number of Gangs |
1 |
| Cover Type |
Secure Face Plate |
| Features |
Tamper Resistant |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
TPF1BK
Bryant Electric Electrical Box Covers