Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TPF1W Hubbell Electrical Box Covers, PLATE, TAMPER RESISTANT,1-G,4 PORT,
TPF1W Hubbell Electrical Box Covers, PLATE, TAMPER RESISTANT,1-G,4 PORT,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, TAMPER RESISTANT,1-G,4 PORT,
Specifications
Specifications
| Manufacturer Part Number |
TPF1W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, TAMPER RESISTANT,1-G,4 PORT, WH |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Features |
Tamper Resistant |
| Color |
White |
| Approvals |
cUL, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.35 lbs |
TPF1W
Hubbell Electrical Box Covers