TPH-LBF-IA1.36.DE.1
Pepperl Fuchs Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPH-LBF-IA1.36.DE.1

Pepperl Fuchs Surge Protective Devices (SPDs)

TPH-LBF-IA1.36.DE.1

Pepperl Fuchs Surge Protective Devices (SPDs)
Fieldbus Surge Protector, With
Item Number
TPH-LBF-IA1.36.DE.1
MFG Item Number
241314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
TPH-LBF-IA1.36.DE.1
Fieldbus Surge Protector, With

Series Information

Specifications

Specifications
Manufacturer Part Number 241314
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Surge Protective Devices (SPDs)
Description Fieldbus Surge Protector, With Diagnosis, Screw Term
Line Voltage 36 VAC
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts No
Protection Rating IP20
Approvals CE, CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs