TPJ Series Information
| Manufacturer Part Number | TPJ-150 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TPJ |
| Family Series | Eaton's Bussmann series Fuses, TPJ Series |
| Description | Eaton Bussmann series TPJ telecommunication fuse, 170 Vac/dc, 150 A, Non Indicating, Glass melamine tube |
| Fuse Type | Telecommunications Type |
| Current Rating | 150 A |
| AC Voltage | 170 VAC |
| DC Voltage | 170 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 100 kA @ 170 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |