TPL-CV
Eaton's Bussmann series Fuses, TPL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPL-CV

Eaton's Bussmann series Fuses, TPL Series

TPL-CV

Eaton's Bussmann series Fuses, TPL Series
TELPOWER FUSE
MFG Item Number
TPL-CV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, TPL Series
Item #
TPL-CV
TELPOWER FUSE

TPL Series Information

  • 70~800 Amps
  • 170VDC
  • Current‑Limiting
  • Center Bolted
  • UL Listed
Designed for DC power distribution systems. Recognized branch circuit protection. Current‑Limiting capacity. Complete system coordination capability. Energy savings with low wattts loss, low operating temperatures and minimum l2t levels. Use with telpower 15100, 15200, TPHCS and TP158HC disconnect systems.

Specifications

Specifications
Manufacturer Part Number TPL-CV
Manufacturer Eaton's Bussmann series
Product Series TPL
Family Series Eaton's Bussmann series Fuses, TPL Series
Description Eaton Bussmann series TPL telecommunication fuse, 170 Vdc, 500 A, 100 kAIC, Non Indicating, Current-limiting, Bolted blade end X bolted blade end, Silver-plated terminal
Fuse Type Telecommunications Type
Current Rating 500 A
DC Voltage 170 VDC
Characteristic Current Limiting
Interrupt Rating 100 kA @ 170 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, UL
Net Weight 0.512 lbs
Gross Weight 8 lbs