Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, TPL Series
TPL-CZH
Eaton's Bussmann series Fuses, TPL Series
This item cannot be canceled or returned
Description
70~800 Amps 170VDC Current‑Limiting Center Bolted UL Listed Designed for DC power distribution systems. Recognized branch circuit protection. Current‑Limiting capacity. Complete system coordination capability. Energy savings with low wattts loss, low operating temperatures and minimum l2t levels. Use with telpower 15100, 15200, TPHCS and TP158HC disconnect systems.
Specifications
Specifications
Manufacturer Part Number
TPL-CZH
Manufacturer
Eaton's Bussmann series
Product Series
TPL
Family Series
Eaton's Bussmann series Fuses, TPL Series
Description
FUSE, 800A, 170VDC
Fuse Type
Telecommunications Type
Current Rating
800 A
DC Voltage
170 VDC
Characteristic
Current Limiting
Interrupt Rating
100 kA @ 170 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Body Length
3.5 "
Diameter
1.5 "
Approvals
UL
Net Weight
2 lbs
Gross Weight
2 lbs
TPL-CZH
Eaton's Bussmann series Fuses, TPL Series