TPM Series Information
| Manufacturer Part Number | TPM-15 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TPM |
| Family Series | Eaton's Bussmann series Fuses, TPM Series |
| Description | Eaton Bussmann series TPM telecommunication fuse, 80 Vdc, 15 A, 20 kAIC, Non Indicating, Miniature, Current-limiting |
| Fuse Type | Telecommunications Type |
| Current Rating | 15 A |
| DC Voltage | 80 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 20 kA @ 80 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | CE, UL |
| Net Weight | 0.047 lbs |
| Gross Weight | 0.047 lbs |