TPN Series Information
| Manufacturer Part Number | TPN-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TPN |
| Family Series | Eaton's Bussmann series Fuses, TPN Series |
| Description | Eaton Bussmann series TPN telecommunication fuse, 170 Vdc, 3 A, 100 kAIC, Non Indicating, Current-limiting, Silver-plated terminal |
| Fuse Type | Telecommunications Type |
| Current Rating | 3 A |
| DC Voltage | 170 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 100 kA @ 170 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |