TPO-3/0
Penn Union Terminals, TPO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPO-3/0 Penn Union Terminals, TPO Series, Aluminum Terminal Plug - Offset Pin

MFG Item Number
TPO3/0

TPO-3/0 Penn Union Terminals, TPO Series, Aluminum Terminal Plug - Offset Pin

MFG Item Number
TPO3/0
Item Number
TPO-3/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, TPO Series
Item #
TPO-3/0
Aluminum Terminal Plug - Offset Pin

TPO Series Information

  • For Terminating Copper or Aluminum Wire
  • Made of High Strength Aluminum Alloy, Tin Plated and Filled with Oxide Inhibitor for a Cool Running Compression Connection
  • Offset Pin Allows for Connector Alignment Flexibility

Specifications

Specifications
Manufacturer Part Number TPO3/0
Manufacturer Penn Union
Product Series TPO
Family Series Penn Union Terminals, TPO Series
Description Aluminum Terminal Plug - Offset Pin
Conductor Size 3/0 AWG
Pigtail Size 1/0 AWG
Pigtail Style Solid Offset
Barrel Length 2.25 "
Pigtail Length 1.25 "
Material Aluminum
Approvals UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs