TPP1-C1
Amprobe Thermometers, TPP1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPP1-C1

Amprobe Thermometers, TPP1 Series

TPP1-C1

Amprobe Thermometers, TPP1 Series
POCKET TEMPERATURE PROBE, IMMERSION
Item Number
TPP1-C1
MFG Item Number
2826634
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, TPP1 Series
Item #
TPP1-C1
POCKET TEMPERATURE PROBE, IMMERSION

TPP1 Series Information


Specifications

Specifications
Manufacturer Part Number 2826634
Manufacturer Amprobe
Product Series TPP1
Family Series Amprobe Thermometers, TPP1 Series
Description POCKET TEMPERATURE PROBE, IMMERSION CENTIGRADE
Display LCD
Temp Range -50-250 °F
Accuracy 2 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0.165 lbs
Gross Weight 0.165 lbs