TPR-L1N-3X-Q10
Barksdale Control Products Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPR-L1N-3X-Q10 Barksdale Control Products Controllers, Switch, Temperature

MFG Item Number
TPR-L1N-3X-Q10

TPR-L1N-3X-Q10 Barksdale Control Products Controllers, Switch, Temperature

MFG Item Number
TPR-L1N-3X-Q10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Series
Item #
TPR-L1N-3X-Q10
Switch, Temperature

Series Information

Specifications

Specifications
Manufacturer Part Number TPR-L1N-3X-Q10
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Controllers
Description Switch, Temperature
Operating Temperature 160 °F
AC Voltage 125 V, 250 V, 480 V
Output 1 SPDT
Differential Temperature 10 °F
Sensor Element Capillary Tube Sensor
Length 3 '
Approvals CE, CSA, UL
Net Weight 1.1 lbs
Gross Weight 1.29 lbs