Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TPS-206A-CF-H1141-L100 Turck Sensors, Sensor, Temperature
TPS-206A-CF-H1141-L100 Turck Sensors, Sensor, Temperature
Item Number
TPS-206A-CF-H1141-L100
This item cannot be canceled or returned
Description
Item #
TPS-206A-CF-H1141-L100
Specifications
Specifications
| Manufacturer Part Number |
9910638 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Temperature |
| Application |
Manufacturing Facilities |
| Output |
Resistance |
| Display |
None |
| Operating Temperature |
-22-662 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
TPS-206A-CF-H1141-L100
Turck Sensors