Series Information
| Manufacturer Part Number | TPS-50V |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series TPS telecommunication fuse, Vertical PCB tab, 170 Vdc, 50 A, 100 kAIC, Non Indicating, Current-limiting, Glass melamine tube, Silver-plated brass ferrules |
| Fuse Type | Telecommunications Type |
| Current Rating | 50 A |
| DC Voltage | 170 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 100 kA @ 170 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CE, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |