TPS-B-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TPS-B-25

Eaton's Bussmann series Fuses

TPS-B-25

Eaton's Bussmann series Fuses
FUSE
MFG Item Number
TPS-B-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
TPS-B-25
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number TPS-B-25
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Telecommunications Type
Current Rating 25 A
DC Voltage 170 VDC
Characteristic Current Limiting
Interrupt Rating 10 kA @ 170 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, UL
Net Weight 0.025 lbs
Gross Weight 0.5 lbs