Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Transducers, TPS20 Series
TPS20-A14P2-00
Autonics Transducers, TPS20 Series
Pressure Transmitter, Absolute
MFG Item Number
TPS20-A14P2-00
This item cannot be canceled or returned
Description
Transducers, TPS20 Series
Pressure Transmitter, Absolute
Specifications
Specifications
| Manufacturer Part Number |
TPS20-A14P2-00 |
| Manufacturer |
Autonics |
| Product Series |
TPS20 |
| Family Series |
Autonics Transducers, TPS20 Series |
| Description |
Pressure Transmitter, Absolute Pressure, Head type, 0.00 to 2.00kgf/cm2, PT1/2in. |
| Pressure Range(Absolute) |
0-28.4 psi |
| Max Pressure (Absolute) |
28.4 psi |
| Input |
15-35 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Head Type |
| Connection |
G 1/2 Male |
| Operating Temperature |
14-158 °F |
| Approvals |
CE |
| Comments |
0-2 kgf/cm2 |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.7716 lbs |
TPS20-A14P2-00
Autonics Transducers, TPS20 Series