Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Transducers, TPS30 Series
TPS30-G56VG8-00
Autonics Transducers, TPS30 Series
Pressure Transmitter, Gauge
MFG Item Number
TPS30-G56VG8-00
This item cannot be canceled or returned
Description
Transducers, TPS30 Series
Pressure Transmitter, Gauge
Pressure Transmitter Transducer Versatile for Multiple Applications Measures Pressure of Any Gas, Oil or Liquid Analog Output: Voltage (1‑5 VDC), Current (DC 4‑20 mA) Compact and efficient transducers used to detect and report pressure. High speed of 1ms response rate and built‑in reverse polarity protection circuit. Contains a stainless steel diaphragm for high corrosion resistance. Useful in packaging machines, heavy machinery, factories, and shipbuilding.
Specifications
Specifications
Manufacturer Part Number
TPS30-G56VG8-00
Manufacturer
Autonics
Product Series
TPS30
Family Series
Autonics Transducers, TPS30 Series
Description
Pressure Transmitter, Gauge Pressure, Cable Type, 0 to 1Mpa, 1-5 VDC Output, PF1/8
Type
Gauge
Accuracy
0.5 %
Pressure Range (Gauge)
0-1 MPa
Max Pressure (Gauge)
1 MPa
Input
8-36 VDC
Output
1-5 VDC
Electrical Connection
Cable
Connection
G 3/8 Male
Operating Temperature
-40-176 °F
Protection Rating
IP67
Approvals
CE
Comments
0-1 MPa
Net Weight
0.2645 lbs
Gross Weight
0.4409 lbs
TPS30-G56VG8-00
Autonics Transducers, TPS30 Series