Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments HVAC Sensors, TPT Series
TPT-R02
Dwyer Instruments HVAC Sensors, TPT Series
Pressure Transmitter 0-250 PSI
This item cannot be canceled or returned
Description
Pressure Transmitter 0-250 PSI
Specifications
Specifications
| Manufacturer Part Number |
TPT-R02 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TPT |
| Family Series |
Dwyer Instruments HVAC Sensors, TPT Series |
| Description |
Pressure Transmitter 0-250 PSI Ratiometric |
| Accuracy |
1 % |
| Pressure Range |
0-250 psi |
| Output |
0.5-4.5 VDC |
| Connection |
1/4 in NPT Male |
| Sensor Style |
Pressure Transmitter |
| Display |
No |
| Voltage |
4.75-5.25 VDC |
| Operating Temperature |
-13-185 °F |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
TPT-R02
Dwyer Instruments HVAC Sensors, TPT Series