Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TPTC-2006 Micron Industries Miscellaneous, ImperviTRAN IP-20 Pk/10 kits
MFG Item Number
TPTC-2006
TPTC-2006 Micron Industries Miscellaneous, ImperviTRAN IP-20 Pk/10 kits
MFG Item Number
TPTC-2006
Description
ImperviTRAN IP-20 Pk/10 kits
Specifications
Specifications
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Miscellaneous |
| Manufacturer Part Number |
TPTC-2006 |
| Description |
ImperviTRAN IP-20 Primary Block, Safetouch Covers Pk/10 kits |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
TPTC-2006
Micron Industries Miscellaneous