TQ1560L56SP
WEG Electric Gearboxes, TG-90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TQ1560L56SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 15, 60:1 Ratio,

MFG Item Number
TQ1560L56SP

TQ1560L56SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 15, 60:1 Ratio,

MFG Item Number
TQ1560L56SP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Gearboxes, TG-90 Series
Item #
TQ1560L56SP
Worm Gear, Size 15, 60:1 Ratio,

TG-90 Series Information

Specifications

Specifications
Manufacturer Part Number TQ1560L56SP
Manufacturer WEG Electric
Product Series TG-90
Family Series WEG Electric Gearboxes, TG-90 Series
Description Worm Gear, Size 15, 60:1 Ratio, Left Hand Shaft, 56C Quill Input, Synthetic Oil, Pressure Relief Valve
Output Speed 1,750 RPM
Gearbox Type Right Angle
Ratio 60:1
Nominal Torque 383 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.54 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.75 "
Approvals UL
Comments Synthetic Oil
Net Weight 1 lb
Gross Weight 1 lb