Obsolete
TG-90 Series Information
| Manufacturer Part Number | TQ1820L56SP |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | TG-90 |
| Family Series | WEG Electric Gearboxes, TG-90 Series |
| Description | Worm Gear, Size 18, 20:1 Ratio, Left Hand Shaft, 56C Quill Input, Synthetic Oil, Pressure Relief Valve |
| Output Speed | 1,750 RPM |
| Gearbox Type | Right Angle |
| Ratio | 20:1 |
| Nominal Torque | 566 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 1.75 " |
| Material | Cast Iron |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 0.875 " |
| Approvals | UL |
| Comments | Synthetic Oil |
| Net Weight | 2.222 lbs |
| Gross Weight | 2.222 lbs |