TQ185L140SP
WEG Electric Gearboxes, TG-90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TQ185L140SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 18, 5:1 Ratio, Left

MFG Item Number
TQ185L140SP

TQ185L140SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 18, 5:1 Ratio, Left

MFG Item Number
TQ185L140SP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Gearboxes, TG-90 Series
Item #
TQ185L140SP
Worm Gear, Size 18, 5:1 Ratio, Left

TG-90 Series Information

Specifications

Specifications
Manufacturer Part Number TQ185L140SP
Manufacturer WEG Electric
Product Series TG-90
Family Series WEG Electric Gearboxes, TG-90 Series
Description Worm Gear, Size 18, 5:1 Ratio, Left Hand Shaft, 143/5TC Quill Input, Synthetic Oil, Pressure Relief Valve
Output Speed 1,750 RPM
Gearbox Type Right Angle
Ratio 5:1
Nominal Torque 418 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 143/5TC
Output Shaft Diameter 0.875 "
Approvals UL
Comments Synthetic Oil
Net Weight 1 lb
Gross Weight 1 lb