TQ2440R56SP
WEG Electric Gearboxes, TG-90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TQ2440R56SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 24, 40:1 Ratio,

MFG Item Number
TQ2440R56SP

TQ2440R56SP WEG Electric Gearboxes, TG-90 Series, Worm Gear, Size 24, 40:1 Ratio,

MFG Item Number
TQ2440R56SP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Gearboxes, TG-90 Series
Item #
TQ2440R56SP
Worm Gear, Size 24, 40:1 Ratio,

TG-90 Series Information

Specifications

Specifications
Manufacturer Part Number TQ2440R56SP
Manufacturer WEG Electric
Product Series TG-90
Family Series WEG Electric Gearboxes, TG-90 Series
Description Worm Gear, Size 24, 40:1 Ratio, Right Hand Shaft, 56C Quill Input, Synthetic Oil, Pressure Relief Valve
Output Speed 1,750 RPM
Gearbox Type Right Angle
Ratio 40:1
Nominal Torque 1,154 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 2.37 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.125 "
Approvals UL
Comments Synthetic Oil
Net Weight 1 lb
Gross Weight 1 lb