Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TQLFP1 GE Enclosures, 1 FRONT FILLER PLATE - 50plates
TQLFP1 GE Enclosures, 1 FRONT FILLER PLATE - 50plates
This item cannot be canceled or returned
Description
1 FRONT FILLER PLATE - 50plates
Specifications
Specifications
| Manufacturer Part Number |
TQLFP1 |
| Manufacturer |
GE |
| Family Series |
GE Enclosures |
| Description |
1 Front Filler Plate. Standard Package Quantity is 50 units. |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.013 lbs |