Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Circuit Breakers, TR-11 Series
TR-11CY6316A
Altech Circuit Breakers, TR-11 Series
CIRCUIT BREAKER FOR EQUIPMENT,
MFG Item Number
TR-11CY6316A
This item cannot be canceled or returned
Description
Circuit Breakers, TR-11 Series
CIRCUIT BREAKER FOR EQUIPMENT,
Supplemental Protector Use as Overcurrent Protection UL 1077 ‑ E209569 Four Mounting Styles .250" Quick Connect Terminals The TR‑11 Series of subminiature circuit breakers from Altech offer a compact solution to your protection requirements. These subminiature breakers are widely used for the protection of single phase motors, transformers, power strips and solenoids.
32 VDC/240 VAC 0.5 to 16 Amps Positive Trip Indicator
Specifications
Specifications
Manufacturer Part Number
TR-11CY6316A
Manufacturer
Altech
Product Series
TR-11
Family Series
Altech Circuit Breakers, TR-11 Series
Description
CIRCUIT BREAKER FOR EQUIPMENT, 16A/240V, CENTRAL MOUNTING
Poles
1
Current Rating
16 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal
Neutral Pole
No
GFCI
No
100% Rated
No
Alarm Switch
No
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
UL Standard
1077
Comments
Trip times vary greatly. Consult data sheet for actual ratings.
Gross Weight
0.06 lbs
Net Weight
0.06 lbs
TR-11CY6316A
Altech Circuit Breakers, TR-11 Series