Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, TR-5 Series
TR-51221-22
Macromatic Relays, TR-5 Series
TIME DELAY RELAY, TRIGGERED ON
MFG Item Number
TR-51221-22
This item cannot be canceled or returned
Description
TIME DELAY RELAY, TRIGGERED ON
- Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
- Industry‑Standard 8 or 11 Pin Octal Sockets
- Independently Adjustable ON & OFF Times
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.
Specifications
Specifications
| Manufacturer Part Number |
TR-51221-22 |
| Manufacturer |
Macromatic |
| Product Series |
TR-5 |
| Family Series |
Macromatic Relays, TR-5 Series |
| Description |
TIME DELAY RELAY, TRIGGERED ON DELAY, 240VAC, 10ADPDT OUTPUT 0.1-10 MIN |
| Operation |
Triggered On Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1-10 Min |
| Max Time |
10 Min |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Contact Rating |
10 A |
| Termination |
11 Pin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR-51221-22
Macromatic Relays, TR-5 Series