Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TR-51622-22 |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Relays |
| Description | TIME DELAY RELAY; 120VAC/DC OFF DELAY; 6 SEC-10 MIN |
| Contacts | DPDT |
| Time Range Adjustment | Fixed, Onboard, Remote |
| Max Time | 2 Hrs |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 120 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.345 lbs |