Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR-51961-10
MFG Item Number
TR-51961-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TR-51961-10 |
| Manufacturer |
Macromatic |
| Family Series |
Macromatic Relays |
| Description |
TIMER |
| Contacts |
SPDT |
| Time Range Adjustment |
Fixed, Onboard, Remote |
| Adjustment Operator |
Onboard |
| Max Time |
2 Hrs |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Contact Rating |
10 A |
| Termination |
8 Pin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR-51961-10
Macromatic Relays