Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, TR-5 Series
TR-51962-10
Macromatic Relays, TR-5 Series
MFG Item Number
TR-51962-10
This item cannot be canceled or returned
Description
- Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
- Industry‑Standard 8 or 11 Pin Octal Sockets
- Independently Adjustable ON & OFF Times
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.
Specifications
Specifications
| Manufacturer Part Number |
TR-51962-10 |
| Manufacturer |
Macromatic |
| Product Series |
TR-5 |
| Family Series |
Macromatic Relays, TR-5 Series |
| Description |
Relay |
| Operation |
Off Delay |
| Contacts |
SPDT |
| Timing Range |
1.8-180 s |
| Max Time |
180 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| Contact Rating |
10 A |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.25 lbs |
TR-51962-10
Macromatic Relays, TR-5 Series