TR-54122-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR-54122-15

Macromatic Relays, TR-5 Series

TR-54122-15

Macromatic Relays, TR-5 Series
Relay
MFG Item Number
TR-54122-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TR-5 Series
Item #
TR-54122-15
Relay

TR-5 Series Information

  • Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
  • Industry‑Standard 8 or 11 Pin Octal Sockets
  • Independently Adjustable ON & OFF Times
  • 10A DPDT Output Contacts
  • CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.

Specifications

Specifications
Manufacturer Part Number TR-54122-15
Manufacturer Macromatic
Product Series TR-5
Family Series Macromatic Relays, TR-5 Series
Description Relay
Operation On/Off Delay
Contacts DPDT
Timing Range 0.3 s-30 Min
Max Time 30 Min
Coil Voltage 120 VAC, 120 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Contact Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs