TR-56528-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TR-56528-15 Macromatic Relays, TR-5 Series, Interval Timer, 24VAC/DC, 0.3-30Min,
MFG Item Number
TR-56528-15

TR-56528-15 Macromatic Relays, TR-5 Series, Interval Timer, 24VAC/DC, 0.3-30Min,

MFG Item Number
TR-56528-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TR-5 Series
Item #
TR-56528-15
Interval Timer, 24VAC/DC, 0.3-30Min,

TR-5 Series Information

  • Onboard & Remote Adjustable or Fixed Time Delay from 0.05 Seconds to 2 Hours
  • Industry‑Standard 8 or 11 Pin Octal Sockets
  • Independently Adjustable ON & OFF Times
  • 10A DPDT Output Contacts
  • CE; CSA; UL Approved
The TR‑5 Series products have three time delay options: onboard adjustable time delay, onboard fixed time delay, and remote time delay.

Specifications

Specifications
Manufacturer Part Number TR-56528-15
Manufacturer Macromatic
Product Series TR-5
Family Series Macromatic Relays, TR-5 Series
Description Interval Timer, 24VAC/DC, 0.3-30Min, Onboard Adjustable Delay, DPDT 10A Output, 11-Pin Circ Base
Operation Triggered Delayed Interval
Contacts DPDT
Mounting Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.3-30 Min
Max Time 30 Min
Nominal Coil Voltage 24 VAC, 24 VDC
AC Voltage 24 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination 11 Pin
Approvals CE, CSA, cULus
Net Weight 0.215 lbs
Gross Weight 0.255 lbs