Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, TR-6 Series
TR-60628
Macromatic Relays, TR-6 Series
True Off Delay Timer, 24VAC/DC,
Description
True Off Delay Timer, 24VAC/DC,
- Each Unit has 16 Timing Ranges Built‑In (8 on True OFF Delay)
- Timing Ranges up to 2 Hours (30 Minutes on True OFF Delay)
- Industry‑Standard 8 or 11 Pin Octal Sockets
- 10A DPDT Output Contacts
- CE; CSA; UL Approved
The TR‑6 Series has 16 timing ranges built‑in. Selecting a range is easy using a rotary switch (no math is required or DIP switches to set).
Specifications
Specifications
| Manufacturer Part Number |
TR-60628 |
| Manufacturer |
Macromatic |
| Product Series |
TR-6 |
| Family Series |
Macromatic Relays, TR-6 Series |
| Description |
True Off Delay Timer, 24VAC/DC, DPDT 10 Output, 8 Pin Circ Base, 0.05Sec-30Min in 8 Ranges |
| Operation |
True Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In |
| Status Indicator |
None |
| Adjustment Operator |
Knob |
| Timing Range |
0.05 s-30 Min |
| Max Time |
30 Min |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Contact Rating |
10 A |
| Termination |
8 Pin |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.27 lbs |
TR-60628
Macromatic Relays, TR-6 Series