Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR-6222U Macromatic Relays, Single Shot Timer, 24-240AC/12-125DC
TR-6222U Macromatic Relays, Single Shot Timer, 24-240AC/12-125DC
This item cannot be canceled or returned
Description
Single Shot Timer, 24-240AC/12-125DC
Specifications
Specifications
| Manufacturer Part Number |
TR-6222U |
| Manufacturer |
Macromatic |
| Family Series |
Macromatic Relays |
| Description |
Single Shot Timer, 24-240AC/12-125DC Falling Edge, DPDT 10A Output, 11-Pin Circ Base, Single Function |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.265 lbs |
TR-6222U
Macromatic Relays