Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, PCB Series
TR/PCB-1/2-R
Eaton's Bussmann series Fuses, PCB Series
MFG Item Number
TR/PCB-1/2-R
This item cannot be canceled or returned
Description
.5~3 Amps 250VAC/450VDC Fast Acting Axial Leaded UL, CSA Approvals The Bussman PCB series subminiature fuse offers short circuit performance. At 250VAC the 1/2 to 3‑amp PCB fuse can safely interrupt 50 amperes. The high interrupting capacity makes the PCB subminiature fuse ideal for line‑side protection of power supplies.
Specifications
Specifications
Manufacturer Part Number
TR/PCB-1/2-R
Manufacturer
Eaton's Bussmann series
Product Series
PCB
Family Series
Eaton's Bussmann series Fuses, PCB Series
Description
Pc Tron - Rohs
Fuse Type
PC Mount
Current Rating
0.5 A
AC Voltage
250 VAC
DC Voltage
450 VDC
Characteristic
Fast Acting
Trip Indicator
No
Alarm Contacts
No
Package Type
Radial Leaded
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
TR/PCB-1/2-R
Eaton's Bussmann series Fuses, PCB Series