Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR1-4/10R Mersen Fuses, Fuse TR-R - Class RK5 - Time-Delay

MFG Item Number
TR1-4/10R

TR1-4/10R Mersen Fuses, Fuse TR-R - Class RK5 - Time-Delay

MFG Item Number
TR1-4/10R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
TR1-4/10R
Fuse TR-R - Class RK5 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number TR1-4/10R
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 1.4A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 1.4 A
AC Voltage 250 VAC
Class RK5
Characteristic Time Delay
Body Length 2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.037 lbs