TR100VA015
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR100VA015

Functional Devices Transformers, RIB Series

TR100VA015

Functional Devices Transformers, RIB Series
Transformer 100VA,
MFG Item Number
TR100VA015
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
TR100VA015
Transformer 100VA,

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number TR100VA015
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Transformer 100VA, 120/208/240/277/480-24V, SH,Class2 UL List US/Canada.,Cir.Br
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Operating Temperature -30-140 °F
Approvals UL
Net Weight 4.365 lbs
Gross Weight 4.515 lbs