Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
TR1307SG-SP-L
Eaton Plugs & Receptacles
Recp TR Deco Duplex 20A 125V 2P3W SG
MFG Item Number
TR1307SG-SP-L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp TR Deco Duplex 20A 125V 2P3W SG
Specifications
Specifications
| Manufacturer Part Number |
TR1307SG-SP-L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton decorator duplex receptacle, Silver granite A05 |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR1307SG-SP-L
Eaton Plugs & Receptacles