TR2/C515-4-R
Eaton's Bussmann series Fuses, C515 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR2/C515-4-R

Eaton's Bussmann series Fuses, C515 Series

TR2/C515-4-R

Eaton's Bussmann series Fuses, C515 Series
5X15Mm Timelag 4A
MFG Item Number
TR2/C515-4-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1500

Description

Fuses, C515 Series
Item #
TR2/C515-4-R
5X15Mm Timelag 4A

C515 Series Information

Specifications

Specifications
Manufacturer Part Number TR2/C515-4-R
Manufacturer Eaton's Bussmann series
Product Series C515
Family Series Eaton's Bussmann series Fuses, C515 Series
Description 5X15Mm Timelag 4A
Fuse Type PC Mount
Current Rating 4 A
AC Voltage 125 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.59 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs