TR200-A
Amprobe Thermometers, TR200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR200-A Amprobe Thermometers, TR200 Series, TEMPERATURE/RH DATA LOGGER W/DIG

MFG Item Number
3477302

TR200-A Amprobe Thermometers, TR200 Series, TEMPERATURE/RH DATA LOGGER W/DIG

MFG Item Number
3477302
Item Number
TR200-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, TR200 Series
Item #
TR200-A
TEMPERATURE/RH DATA LOGGER W/DIG

TR200 Series Information

  • Record sample interval timing, start/stop, date, time, Hi/Lo alarm threshold, and units
  • Visible LED warnings alert you to air quality problems
  • IP‑65 rating for dust and moisture
  • Wall mountable
One compact unit monitors both temperature and humidity and records it on your PC using the USB interface. Amprobe software included.

Specifications

Specifications
Manufacturer Part Number 3477302
Manufacturer Amprobe
Product Series TR200
Family Series Amprobe Thermometers, TR200 Series
Description TEMPERATURE/RH DATA LOGGER W/DIG DISPLAY AND USB
Display LCD
Temp Range -40-186 °F
Accuracy 3 %
Laser Pointer No
Backlight No
RTD Input No
Net Weight 0.044 lbs
Gross Weight 0.044 lbs