TR21-H/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TR21-H/U Honeywell HVAC Sensors, 20K TEMP/HUMIDITY WALL MODULE W/
MFG Item Number
TR21-H/U

TR21-H/U Honeywell HVAC Sensors, 20K TEMP/HUMIDITY WALL MODULE W/

MFG Item Number
TR21-H/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
TR21-H/U
20K TEMP/HUMIDITY WALL MODULE W/

Series Information

Specifications

Specifications
Manufacturer Part Number TR21-H/U
Manufacturer Honeywell
Family Series Honeywell HVAC Sensors
Description 20K TEMP/HUMIDITY WALL MODULE W/ LONJACK
Application Wall
Humidity Sensor Yes
Humidity Range 5-95% RH
Operating Temperature 45-99 °F, 7-37 °C
Function Humidity, Temperature
Display No Display
Override No
Set Point Yes
Approvals CE
Comments 20 K ohm NTC non-linear Temperature/Humidity Wall Module w/ Lon Jack
Net Weight 0 lbs
Gross Weight 0 lbs