Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TR21-WS/U
WIRELESS TEMP SENSOR ONLY,FOR
MFG Item Number
TR21-WS/U
This item cannot be canceled or returned
Description
WIRELESS TEMP SENSOR ONLY,FOR
Specifications
Specifications
| Manufacturer Part Number |
TR21-WS/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Sensors |
| Description |
WIRELESS TEMP SENSOR ONLY,FOR REPLACEMNT |
| Application |
Wall |
| Humidity Sensor |
No |
| Operating Temperature |
45-99 °F, 7-37 °C |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
Yes |
| Approvals |
UL |
| Comments |
Wireless Temp Sensor Only, For replacement(Requires a wireless receiver) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TR21-WS/U
Honeywell HVAC Sensors