Series Information
| Manufacturer Part Number | TR23-KL/B |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Sensors |
| Description | Wall module with temp sensor, setpoint a |
| Application | Wall |
| Humidity Sensor | Yes |
| Humidity Range | 5-95% RH |
| Operating Temperature | 45-99 °F, 7-37 °C |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | Yes |
| Approvals | CE, UL |
| Comments | 20 K ohm Temp Wall Module w/ selectable setpoint, Lon Jack, Override, no Knobs |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |